Panduit CT-2930/L Battery Crimping Tool, 14 Ton, 120V AC, 14 AWG to 750 MCM | Graybar Store
     
Panduit - Battery Crimping Tool, 14 Ton, 120V AC, 14 AWG to 750 MCM - CT-2930/L
+ / - Hover over image to Zoom
Other Views

    Battery Crimping Tool, 14 Ton, 120V AC, 14 AWG to 750 MCM

    Manufacturer: Panduit
    Manufacturer #: CT-2930/L
    SKU: 25279663
    $6,655.13
    Checking Pricing
         
    Capacity:14 AWG to 750 MCM
    Product Includes:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CT-2930/L
    • UNSPSC 27112750
    • Capacity 14 AWG to 750 MCM
    • Product Includes 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Die type 14 ton crimping tool, 18V lithium-ion battery powered, 120 VAC charger, Jaw opening: 1.65" (41.9mm), Weight: 17.90 lbs. (8.1 kg) with battery, Length: 14.5" (368.3mm), Height: 16.5" (419.1mm), Width: 3.25" (82.6mm).
    Terminates Panduit compression connectors:
    • Copper compression lugs and splices for #8 AWG - 750 kcmil code conductor
    • Copper compression lugs for #8 AWG - 600 kcmil flex conductor
    • Copper compression S Series, Pan-TermT Tubular Terminals for #8 AWG - 250 kcmil code conductor
    • Copper compression lugs and splices for 10mm² - 400mm² class 2R conductor
    • Structured Ground™ Direct Burial Compression Grounding System connectors #6 AWG - 250 kcmil code conductor and select 500 kcmil conductor combinations
    • Copper compression CTAPF taps for #10 - 3/0 AWG code conductor
    • Copper compression CTAP taps for #8 - 4/0 AWG code conductor
    • Copper compression HTCT taps for #14 AWG - 250 kcmil code conductor, #14-4/0 AWG flex conductor
    • Aluminum compression lugs and splices for #6 AWG - 600 kcmil code conductor


    Benefits and Features
    • Lithium-Ion battery powered, provides fingertip operation and up to 63% more crimps per battery charge than tools powered with NiCd or NiMH batteries
    • Pistol grip tool design with open C-Head provides easy loading of crimping dies and rotates 180°, for reaching into tight spaces
    • Ergonomically balanced for easy operation without fatigue, weighs 17.9 lbs. with battery
    • Self-contained unit, completely portable
    • Develops 14 tons of crimping force, crimps copper compression lugs and splices up to 750 kcmil, up to 78 crimps per battery charge using Panduit 500 kcmil copper lugs and splices
    • Provides UL Listed and CSA Certified connections on Panduit copper and aluminum lugs and splices and copper taps
    • Audible pop-off valve indicates crimp completion or Ram automatically retracts when crimp cycle is complete
    • Tool provided with two, Milwaukee® M18™ XC high capacity lithium-ion 18VDC rechargeable batteries, battery charger, shoulder strap, and tool bag
    • Batteries incorporate LED fuel gage so battery charge level can be checked to allow fo