Columbia Lighting CSRWG4 Indoor Fixture Accessories, 4 ft L | Graybar Store
     
Columbia Lighting - Indoor Fixture Accessories, 4 ft L - CSRWG4
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 4 ft L

    Manufacturer: Columbia Lighting
    Manufacturer #: CSRWG4
    SKU: 97120820
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4 ft. L
    Use With:CSR4, CSR8 High Output 4' or 8' Industrial Lighting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # CSRWG4
    • UNSPSC 39111800
    • Length 4 ft. L
    • Use With CSR4, CSR8 High Output 4' or 8' Industrial Lighting
    • ECCN EAR99
    Product Overview:
    4 ft, CSR4, CSR8 High Output 4' or 8' Industrial Lighting