Thomas and Betts CSR750 Color-Keyed® Ratcheting Cable Cutter, Copper and Aluminum, 750 MCM | Graybar Store
     
Thomas and Betts - Color-Keyed® Ratcheting Cable Cutter, Copper and Aluminum, 750 MCM - CSR750
+ / - Hover over image to Zoom
Other Views

    Color-Keyed® Ratcheting Cable Cutter, Copper and Aluminum, 750 MCM

    Manufacturer: Thomas and Betts
    Manufacturer #: CSR750
    SKU: 91004891
    $360.32
    Checking Pricing
         
    Capacity:750 MCM Copper and Aluminum Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSR750
    • Application Copper and Aluminum Cable
    • Type Ratcheting
    • UNSPSC 27111510
    • Brand Color-Keyed
    • Capacity 750 MCM Copper and Aluminum Cable
    • Handle Color Black
    • Handle Material Plastic
    • Handle Type Palm Grip
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Color-Keyed® ratcheting cable cutter can cut up to 750 MCM copper and aluminum cable. Cable cutter has a fiberglass handle and carbon steel blades.
    Color-Keyed® Ratcheting Cable Cutter
    • Special advance stroke mechanism requires less handle force
    • Short ten-inch handles enable use in tight spaces.