Pentair Hoffman CSPB4836 Swing-Out Panel Kit, Type 4X Enclosure, Hinged Cover, Aluminum, 18 x 16 in. | Graybar Store
     
Pentair Hoffman - Swing-Out Panel Kit, Type 4X Enclosure, Hinged Cover, Aluminum, 18 x 16 in. - CSPB4836
+ / - Hover over image to Zoom
Other Views

    Swing-Out Panel Kit, Type 4X Enclosure, Hinged Cover, Aluminum, 18 x 16 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSPB4836
    SKU: 25153295
    $387.99
    Checking Pricing
         
    Color:White
    Size:fits 48.00x36.00 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSPB4836
    • Color White
    • Size fits 48.00x36.00 in
    • Type Concept#153; Swing-Out Panels
    Product Overview:
    Panel, Swing-Out, Bulletin CWY (CONCEPT Enclosure Accessories), Size/Dims: fits 48.00x36.00, Material/Finish: Steel/White
    Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.