Hoffman (nVent) CSD483612SS6R Type 4X Enclosure, Stainless Steel, Wall-Mount, 48 x 36 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Stainless Steel, Wall-Mount, 48 x 36 x 12 in. - CSD483612SS6R
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, Wall-Mount, 48 x 36 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD483612SS6R
    SKU: 25059129
    $5,115.49
    Checking Pricing
         
    Depth:36 in.
    Height:12 in.
    Width:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD483612SS6R
    • Type CONCEPT#153; with Additional Quarter-Turn Latches, Type 4X
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 36 in.
    Product Overview:
    Wall-Mount Type 4X Enclosure, Bulletin CWS (Stainless Steel CONCEPT Enclosures), Size/Dims: 48.00x36.00x12.00, Material/Finish: SS Type 316L
    For indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT#153; enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure. Manufactured from 14 gauge Type 304 or Type 316L stainless steel, Seams continuously welded and ground smooth, Minimum-width body flange provides maximum body opening, Corner formed doors, External formed 90-degree body flange, Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door, Integral door alignment device to properly align door and gasket to body offset , Panel mounting studs fit optional CONCEPT panels and other accessories, Mounting holes in back of body for direct mounting or for optional external mounting brackets, Stainless steel hidden hinges, Doors are interchangeable and easily removed by pulling clip-style hinge pins, Provision on door for thermoplastic data pocket , Provision on door for optional doorstop kit , Seamless foam-in-place gasket , Self-grounding latch system with double seal, Bonding provision on door; grounding stud on body, Furnished hardware kit consists of panel mounting nuts, panel grounding hardware and sealing washers for wall-mounting holes, Installation instructions Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Mee