Hoffman (nVent) CSD482412 Type 4/12 Enclosure, Stainless Steel, Wall-Mount, Solid Door, 48 x 24 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4/12 Enclosure, Stainless Steel, Wall-Mount, Solid Door, 48 x 24 x 12 in. - CSD482412
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, Stainless Steel, Wall-Mount, Solid Door, 48 x 24 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD482412
    SKU: 94038186
    $1,005.32
    Checking Pricing
         
    Quick Order:Y
    Material:Steel
    Depth (Inches):12 in.
    Height (Inches):48 in.
    Width (Inches):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD482412
    • Mounting Style Wall-Mount
    • UNSPSC 39121324
    • Depth (Inches) 12 in.
    • Height (Inches) 48 in.
    Product Overview:
    Concept™ Type 4/12 Enclosure, 3-Point Latch System, Solid Single-Door, Wall-Mount, Stainless Steel, 48 H x 24 W x 12 in. D