Hoffman (nVent) CSD423016 Concept™ Type 4/12 Enclosure, Steel, Wall-Mount, | Graybar Store
     
Hoffman (nVent) - Concept™ Type 4/12 Enclosure, Steel, Wall-Mount, - CSD423016
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4/12 Enclosure, Steel, Wall-Mount,

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD423016
    SKU: 25824832
    $1,193.23
    Checking Pricing
         
    Color:Grey
    Depth:30 in.
    Height:16 in.
    Width:42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD423016
    • Color Grey
    • Application Industrial
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 30 in.
    • Height 16 in.
    • Materials Steel
    • Width 42 in.
    • SKU Spec Sheet
      CSD423016 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Concept™ Type 4/12 Enclosure, Steel, Wall-Mount,