Hoffman (nVent) CSD30368 Type 4/12 Enclosure, Wall-Mount | Graybar Store
     
Hoffman (nVent) - Type 4/12 Enclosure, Wall-Mount - CSD30368
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, Wall-Mount

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD30368
    SKU: 25724573
    $753.21
    Checking Pricing
         
    Color:Grey
    Depth:36 in.
    Height:8 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD30368
    • Color Grey
    • Application Industrial
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 36 in.
    • Height 8 in.
    • Materials Steel
    • Width 30 in.
    • SKU Spec Sheet
      CSD30368 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 4/12 Enclosure, Wall-Mount