Hoffman (nVent) CSD303010SS Type 4/12 Enclosure, Stainless Steel, Wall-Mount, 30 x 30 x 10 in. | Graybar Store
     
Hoffman (nVent) - Type 4/12 Enclosure, Stainless Steel, Wall-Mount, 30 x 30 x 10 in. - CSD303010SS
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, Stainless Steel, Wall-Mount, 30 x 30 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD303010SS
    SKU: 22114648
    $2,072.38
    Checking Pricing
         
    Depth:30 in.
    Height:10 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD303010SS
    • Type CONCEPT#153;, Type 4X
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 30 in.
    • Height 10 in.
    • Materials Stainless Steel
    • Width 30 in.
    • SKU Spec Sheet
      CSD303010SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Type 4/12 Enclosure, Bulletin CWS (Stainless Steel CONCEPT Enclosures), Size/Dims: 30.00x30.00x10.00, Material/Finish: SS Type 304
    For indoor or outdoor applications that require corrosion protection from chemicals and water. CONCEPT#153; Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and window-door models. Manufactured from Type 304 or Type 316L stainless steel, Minimum-width body flange provides maximum body opening, External formed 90-degree body flange, Panel mounting studs fit optional CONCEPT panels and other accessories, Mounting holes in back of body for direct mounting or for optional external mounting brackets, Type 316 stainless steel hidden hinges promote clean aesthetic appearance, Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins, Provision on door (except window-door style and when B = 12 in.) for thermoplastic data pocket, Provision on door (except window-door style and when B = 12 in.) for optional doorstop kit, Quarter-turn latches furnished with flush slotted insert, Seamless foam-in-place gasket, Self-grounding latch system with double seal, Bonding provision on door; grounding stud on body, Furnished hardware kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting holes, Installation instructions, Window doors have a clear polycarbonate window Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, CSA File No. 42186: Typ