Hoffman (nVent) CSD302410ST Type 4/12 Enclosure, Steel, Wall-Mount, Sloped Top, 30 x 24 x 10 in. | Graybar Store
     
Hoffman (nVent) - Type 4/12 Enclosure, Steel, Wall-Mount, Sloped Top, 30 x 24 x 10 in. - CSD302410ST
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, Steel, Wall-Mount, Sloped Top, 30 x 24 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD302410ST
    SKU: 25110811
    $600.70
    Checking Pricing
         
    Color:Light Grey
    Depth:24 in.
    Height:10 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD302410ST
    • Color Light Grey
    • Type CONCEPT#153; Sloped-Top, Type 4
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 24 in.
    Product Overview:
    Wall-Mount Type 4/12 Enclosure, Bulletin CW2 (CONCEPT Sloped Top Enclosure), Size/Dims: 30.00x24.00x10.00, Material/Finish: Steel/LtGray
    CONCEPT#153; Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment. 16 or 14 gauge steel, Bonding provision on door and body, Panel-mounting studs fit optional CONCEPT panels and other accessories, Corner-formed door, Simple easy-to-remove and install hinge pins with captivation clip, High-torque threadless studs and fasteners on door, Illustrated instruction sheet , External formed body flange channels away liquids, Door opens 210 degrees, Seamless foam-in-place gasket, Quarter-turn latches, Mounting holes in back of body for direct mounting or optional external mounting brackets, Minimum-width body flange provides maximum door opening, Larger sizes support 19-in. rack mounting , Door alignment device on doors wider than 30-in., Minimum-width body flange provides maximum door opening, 20-degree sloped top Ratings Mounting brackets required to meet UL/CSA external mounting requirement., UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, 13, CSA, File No. 42186: Type 4, 12, VDE IP66, IEC