Hoffman (nVent) CSD30168 Concept One Door | Graybar Store
     
Hoffman (nVent) - Concept One Door - CSD30168
+ / - Hover over image to Zoom
Other Views

    Concept One Door

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD30168
    SKU: 25807243
    $555.20
    Checking Pricing
         
    Color:Grey
    Depth:16 in.
    Height:8 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD30168
    • Color Grey
    • Application Industrial
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 16 in.
    • Height 8 in.
    • Materials Steel
    • Width 30 in.
    • SKU Spec Sheet
      CSD30168 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Concept One Door