Hoffman (nVent) CSD242412SS Type 4X Enclosure, Steel, Wall-Mount, 24 x 24 x 12 in. | Graybar Store
Hoffman (nVent) - Type 4X Enclosure, Steel, Wall-Mount, 24 x 24 x 12 in. - CSD242412SS
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Steel, Wall-Mount, 24 x 24 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD242412SS
    SKU: 97100325
    $1,848.86
    Checking Pricing
         
    Depth:24 in.
    Height:12 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD242412SS
    • UNSPSC 39121324
    • Depth 24 in.
    • Height 12 in.
    • Materials Steel
    Product Overview:
    Concept™ wall-mount enclosure is 24 W x 24 H x 12 inch D. Type 4X enclosure has a quarter-turn latch.
    Specifications for concept type 4X solid door wall-mount enclosure:
    • Minimum-width body flange provides maximum body opening
    • External formed 90-degree body flange
    • Mounting holes in back of body for direct mounting or for optional external mounting brackets
    • Quarter-turn latches furnished with flush slotted insert
    • Seamless foam-in-place gasket
    • Self-grounding latch system with double seal
    • Bonding provision on door; grounding stud on body
    • Installation instructions
    • Furnished hardware kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting holes