Hoffman (nVent) CSD20168W Type 4/12 Enclosure, Steel, Wall-Mount, 20 x 16 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4/12 Enclosure, Steel, Wall-Mount, 20 x 16 x 8 in. - CSD20168W
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, Steel, Wall-Mount, 20 x 16 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD20168W
    SKU: 94038171
    $624.33
    Checking Pricing
         
    Color:ANSI 61 Grey
    Depth:16 in.
    Height:8 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD20168W
    • Color ANSI 61 Grey
    • Type CONCEPT#153;, Type 4 and 12
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 16 in.
    • Height 8 in.
    • Materials Steel
    • Width 20 in.
    • SKU Spec Sheet
      CSD20168W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Encl./Window, Bulletin CW1 (CONCEPT Wall-Mount Enclosure), Size/Dims: 20.00x16.00x8.00, Material/Finish: Steel/Gray
    CONCEPT#153; Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. 16 or 14 gauge steel, Seams continuously welded and ground smooth, Corner-formed doors, Simple easy-to-remove and install hinge pins with captivation clip, High-torque threadless studs and fasteners on door, Minimum-width body flange provides maximum door opening, Door opens 210 degrees, External formed body flange, Panel mounting studs fit optional CONCEPT panels and other accessories, Mounting holes in back of body for direct mounting or optional external mounting brackets, Removable door with hidden hinges for clean, aesthetic appearance, Seamless foam-in-place gasket, Quarter-turn slotted latch(es), Door alignment device on doors wider than 30 in., Four hinges on 60-in.-high enclosures, Grounding stud on body; bonding provision on door (except window-door models), Provisions on door for optional high-impact thermoplastic data pocket, Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers, Installation instructions provided Single-Door and Window-Door Models:, 3-point latch system on enclosures with height equal to or greater than 42-in. with quarter-turn, slotted latch Flush-Mount Models:, Mounting frame extends completely around enclosure Two-Door Models:, Overlapping door design provides full-width access, Three-point latch system on right-hand hinged door with quarter-turn, slotted latch Ratings Wall-mounting brackets required to maintain UL/CSA external mounting requirement.CONCEPT solid single-door, door with window and flush-mount models, UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997,