Hoffman (nVent) CSD12246 Type 4 Enclosure, One-Door, 12 x 24 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, One-Door, 12 x 24 x 6 in. - CSD12246
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, One-Door, 12 x 24 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CSD12246
    SKU: 25808595
    $341.47
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Depth:24 in.
    Height:6 in.
    Width:12 in.
    Brand or Series:Concept™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CSD12246
    • Color Grey
    • Application Industrial
    • UNSPSC 39121324
    • Brand or Series Concept™
    • Depth 24 in.
    • Height 6 in.
    • Materials Steel
    • Width 12 in.
    • SKU Spec Sheet
      CSD12246 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 4 Enclosure, One-Door, 12 x 24 x 6 in.