Bussmann (Eaton) CSC-610PN Terminal Block SD Insertion Bridge, 45A, 600V, 10-Pole | Graybar Store
     
Bussmann (Eaton) - Terminal Block SD Insertion Bridge, 45A, 600V, 10-Pole - CSC-610PN
+ / - Hover over image to Zoom
Other Views

    Terminal Block SD Insertion Bridge, 45A, 600V, 10-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CSC-610PN
    SKU: 25441583
    $18.11
    Checking Pricing
         
    Additional Features:Insulation Withstand Voltage 2000 Vac, ROHS Compliant
    Amps:45A (UL), 41A (IEC)
    Material:PA66 Housing, Tin Plated Copper Alloy Jumper
    Voltage Rating:600 V (UL), 800 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CSC-610PN
    • Application DS50 Terminal Block
    • UNSPSC 39121624
    • Additional Features Insulation Withstand Voltage 2000 Vac, ROHS Compliant
    • Amps 45A (UL), 41A (IEC)
    • Fuse Dimension 78.50 mm Length x 2.80 mm Width x 24.20 mm Height
    • Material PA66 Housing, Tin Plated Copper Alloy Jumper
    • Voltage Rating 600 V (UL), 800 V (IEC)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    45AMP 600V 10PL TERM BLCK SD INSERTION BRDG
    45AMP 600V 10PL TERM BLCK SD INSERTION BRDG