Bussmann (Eaton) CSC-410P Terminal Block SD Insertion Bridge, 35A, 600V, 10-Pole | Graybar Store
     
Bussmann (Eaton) - Terminal Block SD Insertion Bridge, 35A, 600V, 10-Pole - CSC-410P
+ / - Hover over image to Zoom
Other Views

    Terminal Block SD Insertion Bridge, 35A, 600V, 10-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CSC-410P
    SKU: 25441449
    $13.93
    Checking Pricing
         
    Additional Features:Insulation Withstand Voltage 2000 Vac, ROHS Compliant
    Amps:35A (UL), 32A (IEC)
    Material:PA66 Housing, Tin Plated Copper Alloy Jumper
    Voltage Rating:600 V (UL), 630 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CSC-410P
    • Application DP35, DDP30 Terminal Block
    • UNSPSC 39121624
    • Additional Features Insulation Withstand Voltage 2000 Vac, ROHS Compliant
    • Amps 35A (UL), 32A (IEC)
    • Fuse Dimension 60.40 mm Length x 2.30 mm Width x 23.10 mm Height
    • Material PA66 Housing, Tin Plated Copper Alloy Jumper
    • Voltage Rating 600 V (UL), 630 V (IEC)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    35AMP 600V 10PL TERM BLCK SD INSERTION BRDG
    35AMP 600V 10PL TERM BLCK SD INSERTION BRDG