Hubbell Wiring Device - Kellems CSB415I Toggle Switch, 4-Way, 15A, 120/277VAC, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, 4-Way, 15A, 120/277VAC, Ivory - CSB415I
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 4-Way, 15A, 120/277VAC, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB415I
    SKU: 25203240
    $18.09
    Checking Pricing
         
    Color:Ivory
    Switch Type:4-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB415I
    • Color Ivory
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 15A 120/277V AC, Back and SideWired, Ivory
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 15A 120/277V AC, Back and SideWired, Ivory