Hubbell Wiring Device - Kellems CSB320LA Toggle Switch, 3-Way, 20A, 120/277VAC, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, 3-Way, 20A, 120/277VAC, Light Almond - CSB320LA
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 3-Way, 20A, 120/277VAC, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB320LA
    SKU: 25203256
    $9.40
    Checking Pricing
         
    Color:Light Almond
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB320LA
    • Color Light Almond
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 20A 120/277V AC, Back and SideWired, Light Almond
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 20A 120/277V AC, Back and SideWired, Light Almond