Hubbell Wiring Device - Kellems CSB220I Toggle Switch, 2-Pole, 20A, 120/277VAC, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, 2-Pole, 20A, 120/277VAC, Ivory - CSB220I
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 2-Pole, 20A, 120/277VAC, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB220I
    SKU: 95002927
    $10.64
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB220I
    • Color Ivory
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and SideWired, Ivory
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and SideWired, Ivory