Hubbell Wiring Device - Kellems CSB220GY Toggle Switch, 2-Pole, 20A, 120/277VAC, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, 2-Pole, 20A, 120/277VAC, Grey - CSB220GY
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 2-Pole, 20A, 120/277VAC, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB220GY
    SKU: 95002930
    $9.26
    Checking Pricing
         
    Color:Gray
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB220GY
    • Color Gray
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and SideWired, Gray
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and SideWired, Gray