Pass and Seymour (Legrand) CSB20AC3-I Construction Switch, 3-Way, 20A, 120/277V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Construction Switch, 3-Way, 20A, 120/277V, Ivory - CSB20AC3-I
+ / - Hover over image to Zoom
Other Views

    Construction Switch, 3-Way, 20A, 120/277V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CSB20AC3-I
    SKU: 99861063
    $8.43
    Checking Pricing
         
    Amperage:20
    Color:Ivory
    Switch Type:3
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CSB20AC3-I
    • Color Ivory
    • Amperage 20
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory.
    Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory.