Pass and Seymour (Legrand) CSB20AC1-LA Construction Switch, 1-Pole, 20A, 120/277V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Construction Switch, 1-Pole, 20A, 120/277V, Light Almond - CSB20AC1-LA
+ / - Hover over image to Zoom
Other Views

    Construction Switch, 1-Pole, 20A, 120/277V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CSB20AC1-LA
    SKU: 25168625
    $7.31
    Checking Pricing
         
    Amperage:20
    Color:Light Almond
    Switch Type:1
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CSB20AC1-LA
    • Color Light Almond
    • Amperage 20
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.
    Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.