Leviton CSB2-20 Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Brown | Graybar Store
     
Leviton - Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Brown - CSB2-20
+ / - Hover over image to Zoom
Other Views

    Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Brown

    Manufacturer: Leviton
    Manufacturer #: CSB2-20
    SKU: 93197856
    $28.73
    Checking Pricing
         
    Color:Brown
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CSB2-20
    • Color Brown
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Brown
    20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Brown