Hubbell Wiring Device - Kellems CSB115LA Toggle Switch, 1-Pole, 15A, 120/277VAC, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, 1-Pole, 15A, 120/277VAC, Light Almond - CSB115LA
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 1-Pole, 15A, 120/277VAC, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB115LA
    SKU: 25203281
    $6.30
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB115LA
    • Color Light Almond
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 15A 120/277V AC, Back and SideWired, Light Almond
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 15A 120/277V AC, Back and SideWired, Light Almond