Leviton CSB1-20G Toggle AC Quiet Switch, 1-Pole, 20A, 120/277V, Grey | Graybar Store
     
Leviton - Toggle AC Quiet Switch, 1-Pole, 20A, 120/277V, Grey - CSB1-20G
+ / - Hover over image to Zoom
Other Views

    Toggle AC Quiet Switch, 1-Pole, 20A, 120/277V, Grey

    Manufacturer: Leviton
    Manufacturer #: CSB1-20G
    SKU: 99419015
    $7.88
    Checking Pricing
         
    Color:Gray
    Switch Type:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CSB1-20G
    • Color Gray
    • UNSPSC 39122211
    • Switch Style Toggle
    • Switch Type 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UPC 078477240717. 20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Gray
    UPC 078477240717. 20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Gray