Thomas and Betts CSB 350-2 S Multi-Tap Encapsulated Cable Blocks, Aluminum, 1-Way Configuration, 10 AWG to 350 kcmil | Graybar Store
     
Thomas and Betts - Multi-Tap Encapsulated Cable Blocks, Aluminum, 1-Way Configuration, 10 AWG to 350 kcmil - CSB 350-2 S
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Encapsulated Cable Blocks, Aluminum, 1-Way Configuration, 10 AWG to 350 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: CSB 350-2 S
    SKU: 25695548
    $14.44
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSB 350-2 S
    • No. of Ports 2
    • UNSPSC 39121408
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum Multi-Tap Encapsulated Cable Blocks - One-Way Configuration, Wire Range 350 kcmil-10 Str, Screw Size 5/16 Hex, Length 2.22 Inches, Width 2.37 Inches, Height 2.50 Inches, Outlets 2, Clear Insulation