Leviton CS826-4C Locking Connector, 50A, 250V, 2P3W, Non-NEMA, California-Style, Black/White | Graybar Store
     
Leviton - Locking Connector, 50A, 250V, 2P3W, Non-NEMA, California-Style, Black/White - CS826-4C
+ / - Hover over image to Zoom
Other Views

    Locking Connector, 50A, 250V, 2P3W, Non-NEMA, California-Style, Black/White

    Manufacturer: Leviton
    Manufacturer #: CS826-4C
    SKU: 92117046
    $180.84
    Checking Pricing
         
    Quick Order:Y
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS826-4C
    • Color Black and White
    • UNSPSC 39121400
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • Series Black & White
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Locking Connector, 50A, 250V, 2P3W, Non-NEMA, California-Style, Black/White
    Black & White California Style Locking Connector, Industrial, 50A, 250V, Black and White