Hubbell Wiring Device - Kellems CS6375M2 Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Self-Closing Lift Cover | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Self-Closing Lift Cover - CS6375M2
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Self-Closing Lift Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS6375M2
    SKU: 99496816
    $175.57
    Checking Pricing
         
    Color:Metallic
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS6375M2
    • Color Metallic
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    • Series 50A Twist-Lock
    • SKU Spec Sheet
      CS6375M2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Self-Closing Lift Cover
    Twist-Lock® Flanged Inlet With Lift Cover, Industrial, 50A, 125/250V, 3P4W,-NEMA, Screw Terminal, Steel