Hubbell Wiring Device - Kellems CS6375LC Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Non-NEMA, Pressure Screw Terminals | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Non-NEMA, Pressure Screw Terminals - CS6375LC
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Non-NEMA, Pressure Screw Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS6375LC
    SKU: 25251096
    $141.50
    Checking Pricing
         
    Color:Metallic
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS6375LC
    • Color Metallic
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • Series Twist-Lock
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Flanged Inlet, 50A, 125/250V, 3P4W, Non-NEMA, Pressure Screw Terminals
    Twist-Lock® Flanged Inlet, Economy, 50A, 125/250V, 3P4W,-NEMA, Screw Terminal, Steel