Pass and Seymour (Legrand) CS6365 Turnlok California Standard Plug, 50A, 125/250V, 4-Wire | Graybar Store
     
Pass and Seymour (Legrand) - Turnlok California Standard Plug, 50A, 125/250V, 4-Wire - CS6365
+ / - Hover over image to Zoom
Other Views

    Turnlok California Standard Plug, 50A, 125/250V, 4-Wire

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CS6365
    SKU: 88207259
    $136.65
    Checking Pricing
         
    Amperage:50A
    Color:White
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CS6365
    • Color White
    • Amperage 50A
    • UNSPSC 39121403
    • Materials Nylon
    • NEMA Rating Non-NEMA
    Product Overview:
    Turnlok California Standard Plug, 50A, 125/250V, 4-Wire
    Turnlok® California Standard Plug, 50A, 125/250V