Cablofil (Legrand) CS300BL Standard L Bracket, 12 in.L | Graybar Store
     
Cablofil (Legrand) - Standard L Bracket, 12 in.L - CS300BL
+ / - Hover over image to Zoom
Other Views

    Standard L Bracket, 12 in.L

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CS300BL
    SKU: 25054660
    $19.42
    Checking Pricing
         
    Color / Finish:BL
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CS300BL
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    • Color / Finish BL
    • Material Steel
    • SKU Spec Sheet
      CS300BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 inch bolted wall or ceiling L bracket Can be configured to create numerous installations Slotted holes allow for adjustment during installation Black Powder Coated for indoor use