Pass and Seymour (Legrand) CS20AC3-LA Commercial Switch, 3-Way, 20A, 120/277V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Commercial Switch, 3-Way, 20A, 120/277V, Light Almond - CS20AC3-LA
+ / - Hover over image to Zoom
Other Views

    Commercial Switch, 3-Way, 20A, 120/277V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CS20AC3-LA
    SKU: 99861090
    $6.56
    Checking Pricing
         
    Amperage:20
    Color:Light Almond
    Switch Type:3
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CS20AC3-LA
    • Color Light Almond
    • Amperage 20
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Commercial 3way Switch, Side Wire, 20amp 120/277volt, Light Almond.
    Commercial 3way Switch, Side Wire, 20amp 120/277volt, Light Almond.