Panduit CS1LG6 Wire Duct Fitting, Wiring Duct Corner Strip, Lead-Free PVC, 6 ft L, Light Grey | Graybar Store
     
Panduit - Wire Duct Fitting, Wiring Duct Corner Strip, Lead-Free PVC, 6 ft L, Light Grey - CS1LG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Wiring Duct Corner Strip, Lead-Free PVC, 6 ft L, Light Grey

    Manufacturer: Panduit
    Manufacturer #: CS1LG6
    SKU: 88197397
    $26.40
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft. L
    Length:6 ft.
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CS1LG6
    • Dimensions 6 ft. L
    • Type Wiring Duct Corner Strip
    • UNSPSC 39131713
    • Color / Finish Light Grey
    • Length 6 ft.
    • Materials Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® duct corner strip, 6' length for use with all types of PVC wiring duct, cut by user to fit duct height, light gray.