Pass and Seymour (Legrand) CS15AC3-I Commercial Switch, 3-Way, 15A, 120/277V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Commercial Switch, 3-Way, 15A, 120/277V, Ivory - CS15AC3-I
+ / - Hover over image to Zoom
Other Views

    Commercial Switch, 3-Way, 15A, 120/277V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CS15AC3-I
    SKU: 99861085
    $5.53
    Checking Pricing
         
    Amperage:15
    Color:Ivory
    Switch Type:2
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CS15AC3-I
    • Color Ivory
    • Amperage 15
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Commercial 3way Switch, Side Wire, 15amp 120/277volt, Ivory.
    Commercial 3way Switch, Side Wire, 15amp 120/277volt, Ivory.