Hubbell Wiring Device - Kellems CS120BK Toggle Switch, 1-Pole, 20A, 120/277VAC, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, 1-Pole, 20A, 120/277VAC, Black - CS120BK
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 1-Pole, 20A, 120/277VAC, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS120BK
    SKU: 25553615
    $4.33
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS120BK
    • Color Black
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired,Black
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired,Black