Leviton CS115-2T Toggle AC Quiet Switch, 1-Pole, 15A, 120/277V, Light Almond | Graybar Store
     
Leviton - Toggle AC Quiet Switch, 1-Pole, 15A, 120/277V, Light Almond - CS115-2T
+ / - Hover over image to Zoom
Other Views

    Toggle AC Quiet Switch, 1-Pole, 15A, 120/277V, Light Almond

    Manufacturer: Leviton
    Manufacturer #: CS115-2T
    SKU: 25050517
    $3.24
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS115-2T
    • Color Light Almond
    • UNSPSC 39122211
    • Switch Style Toggle
    • Switch Type 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    15 Amp, 120/277 Volt, Toggle Single-Pole Ac Quiet Switch, Commercial Grade, Grounding, Light Almond
    15 Amp, 120/277 Volt, Toggle Single-Pole Ac Quiet Switch, Commercial Grade, Grounding, Light Almond