Westell CS04-040-429 ClearLink® Power Divider, N Connector, 300W | Graybar Store
     
Westell - ClearLink® Power Divider, N Connector, 300W - CS04-040-429
+ / - Hover over image to Zoom
Other Views

    ClearLink® Power Divider, N Connector, 300W

    Manufacturer: Westell
    Manufacturer #: CS04-040-429
    SKU: 25844823
    $88.42
    Checking Pricing
         
    Connectors:N Connector
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # CS04-040-429
    • Connectors N Connector
    • Type ClearLink Power Divider
    • UNSPSC 43200000
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ClearLink Power Divider, N Connector, 300W, Frequency 698 to 2700 MHz, Dimensions 7.54 x 2.39 x 0.99 in., PIM Rating -153 dBc, 2-Channel, Model No. ClearLink-SPD2/698-2.7K/N
    • Guaranteed PIM Compliance
    • Available With Type N or 7/16 DIN Female Connectors
    • Available in 2, 3 or 4 Channels
    • Low Insertion Loss
    • Low VSWR
    • Indoor/Outdoor Use
    • IP65 Compliant
    • RoHS Compliant
    • Mounting Hardware Included