AFL Telecommunications CS001201 FASTConnect® Universal Tool Kit | Graybar Store
     
AFL Telecommunications - FASTConnect® Universal Tool Kit - CS001201
+ / - Hover over image to Zoom
Other Views

    FASTConnect® Universal Tool Kit

    Manufacturer: AFL Telecommunications
    Manufacturer #: CS001201
    SKU: 25082146
    $2,516.78
    Checking Pricing
         
    Tool Application:Termination Tools Required for Fiber Preparation
    No. of Pieces:14 pcs.
    Additional Features:Compact Design, Flexible Yet Rugged Case
    Capacity:Standard tool designed for fiber counts up to 12-fiber ribbon
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # CS001201
    • Type Connector Tool Kit
    • UNSPSC 27113200
    • Additional Features Compact Design, Flexible Yet Rugged Case
    • Brand FASTConnect®
    • Capacity Standard tool designed for fiber counts up to 12-fiber ribbon
    • No. of Pieces 14 pcs.
    • Tool Application Termination Tools Required for Fiber Preparation
    • SKU Spec Sheet
      CS001201 Spec Sheet
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    The FASTConnect Universal Tool Kits provide all the necessary installation tools required for fiber preparation of 250 µm or 900 µm fibers, or 900 µm, 2 mm or 3 mm cordage for AFL's pre-polished FASTConnect.
    The FASTConnect Universal Tool Kits provide all the necessary installation tools required for fiber preparation of 250 µm or 900 µm fibers, or 900 µm, 2 mm or 3 mm cordage for AFL's pre-polished FASTConnect. Featuring either the CT-30A, CT-06A or OX-FAC-08 fiber cleaver, the FASTConnect Universal Tool Kit contains all the industry standard termination tools required for fiber preparation. Additionally, the carrying case has adequate storage for extra FASTConnect for on-site convenience. CS001201 is a FASTConnect High Precision UPC/PC Tool Kit with CT-30A Cleaver, AST SC Assembly Tool, FAST LC Assembly Tool, 3 mm Cable Clamp, 2 mm Cable Clamp, 0.25/0.9 mm Cable Clamp, Fiber Stripper, Kevlar Scissors, Fiber Preparation Fluid, Lint-free Cloth Wipes, Marker Pen, Installation Instructions, Strip Length Template and a Carrying Case.

    Features

    • Industry standard fiber preparation tools
    • Compact design, flexible yet rugged case

    Complete instructions provided

    Applications

    • Premise environments
    • LAN Fiber to the Desk environments
    • Patch panel/wiring closets
    • FTTx applications
    • Quick repair/replacement areas