AFL Telecommunications CS000318 Field-Installable, Field-Installable Connector, ST, Singlemode, 900 um | Graybar Store
     
AFL Telecommunications - Field-Installable, Field-Installable Connector, ST, Singlemode, 900 um - CS000318
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Field-Installable Connector, ST, Singlemode, 900 um

    Manufacturer: AFL Telecommunications
    Manufacturer #: CS000318
    SKU: 25022249
    $5.56
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:ST
    Color:Silver
    Fiber Category:Singlemode
    Fiber Diameter:900 µm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # CS000318
    • Color Silver
    • Connector Type ST
    • Type Field-Installable
    • UNSPSC 43223310
    • Adapter Type ST
    • Fiber Category Singlemode
    • Fiber Diameter 900 µm
    • Technology Epoxy
    • Accessory Type Field-Installable Connector
    • SKU Spec Sheet
      CS000318 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Field-Installable Connector, ST, Singlemode, 900 µm
    Field Master® Field-Installable Connectors, for field-termination of fiber optics, feature high-precision, high-reliability and low-applied connector cost. Durable metal components, industry-standard connector designs, and proven crimp technology give the customer peace-of-mind that their installed network is steady and reliable. CS000318 is a Field Master® Field-Installable Connector, ST, single-mode with 900 µm blue boot, 100 per bag.

    Features

    • High-precision ceramic ferrules ensure fiber alignment and repeatable performance
    • Rugged metal connector bodies provide sturdy cable terminations
    • Industry standard interfaces allow interoperability with media equipment
    • Meets EIA/TIA 568B performance requirements
    • Field proven crimp technology improves connector/cable tensile performance

    Applications

    • Premise environments
    • Desk for LAN environments
    • Patch panels
    • Direct equipment termination
    • Fiber to the Subscriber (FTTx) applications
    • Repair/replacement requirements