Clearfield FMA-B13-SUB FieldSmart® Crossover Trough, 19 in. | Graybar Store
Clearfield - FieldSmart® Crossover Trough, 19 in. - FMA-B13-SUB
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Crossover Trough, 19 in.

    Manufacturer: Clearfield
    Manufacturer #: FMA-B13-SUB
    SKU: 25712270
    $159.91
    Checking Pricing
         
    Depth:3 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # FMA-B13-SUB
    • Type Crossover Trough
    • Brand FieldSmart®
    • Depth 3 in.
    • Width 19 in.
    • For Use With FieldSmart Fiber Crossover Distribution System
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    FieldSmart® FMA Crossover Trough