Hoffman (nVent) 145RT Enclosure Cross Flat Panel, 35.2 in. | Graybar Store
     
Hoffman (nVent) - Enclosure Cross Flat Panel, 35.2 in. - 145RT
+ / - Hover over image to Zoom
Other Views

    Enclosure Cross Flat Panel, 35.2 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: 145RT
    SKU: 25407205
    $0.00
    Checking Pricing
         
    Height:35.2 in.
    Width:14.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # 145RT
    • Type Cross Flat Panel
    • Height 35.2 in.
    • Width 14.2 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cross Flat Panel