Erico CRLW37EG CADDY® Rod Lock Plywood Form Preset Anchor, Rod Size 3/8 in. | Graybar Store
     
Erico - CADDY® Rod Lock Plywood Form Preset Anchor, Rod Size 3/8 in. - CRLW37EG
+ / - Hover over image to Zoom
Other Views

    CADDY® Rod Lock Plywood Form Preset Anchor, Rod Size 3/8 in.

    Manufacturer: Erico
    Manufacturer #: CRLW37EG
    SKU: 25675078
    $4.65
    Checking Pricing
         
    Anchor Type:Plywood Form Preset Anchor
    Rod Size (Inch):3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CRLW37EG
    • UNSPSC 31162101
    • Rod Size (Inch) 3/8 in.
    Product Overview:
    CADDY® Electrogalvanized Steel Rod Lock Plywood Form Preset Anchor, For 3/8 in. Rod
    • Eliminate Overhead Drilling Into Building Structure; CADDY Rod Lock Preset Anchors Are Cast in Place
    • Nails Hold the Anchor in Place During the Pour and Easily Break Off With a Strike of a Hammer Once the Plywood Forms Are Removed
    • Easy Push-to-Install Design Allows Installers to Simply Push the Threaded Rod Through the Mounting Hole, Instantly Holding it in Position
    • Works With Slightly Damaged Threads and Minor Burrs on the Threaded Rod
    • Prefabricated Assemblies Easily Lift and Lock Into Place, Helping to Save Time and Money
    • Plastic Flange Acts as Insert Locator When the Forms Are Removed
    • Suitable For Use in Seismic Zones