Pass and Seymour (Legrand) CRB5362-LA Duplex Receptacle, Construction Spec Grade, 20A, 125V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, Construction Spec Grade, 20A, 125V, Light Almond - CRB5362-LA
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Construction Spec Grade, 20A, 125V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CRB5362-LA
    SKU: 25168623
    $7.90
    Checking Pricing
         
    Amperage:20A
    Color:Light Almond
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CRB5362-LA
    • Color Light Almond
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Wire Size 4 AWG
    Product Overview:
    Duplex Receptacle, 20A, 125V, Construction Spec Grade, Back and Side Wired, Light Almond