Panduit CR4H-M Closed Cable Tie Connector Ring, 0.57 L x 0.36 W x 0.30 in. H, Nylon 6.6, Natural (1000) | Graybar Store
     
Panduit - Closed Cable Tie Connector Ring, 0.57 L x 0.36 W x 0.30 in. H, Nylon 6.6, Natural (1000) - CR4H-M
+ / - Hover over image to Zoom
Other Views

    Closed Cable Tie Connector Ring, 0.57 L x 0.36 W x 0.30 in. H, Nylon 6.6, Natural (1000)

    Manufacturer: Panduit
    Manufacturer #: CR4H-M
    SKU: 88197392
    $345.62
    Checking Pricing
         
    Color:Natural
    Mounting Type:Cable Tie
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CR4H-M
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type Cable Tie
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Closed Cable Tie Connector Ring, 0.57 L x 0.36 W x 0.30 in. H, Nylon 6.6, Natural, For M/I/S/HS/LH Ties (1000)
    The closed cable tie connector ring in natural color is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is 0.57" long x 0.36" wide (14.5 x 9.1 mm) and is used with miniature, intermediate, standard, heav