Hoffman (nVent) CR430826G038 CR43 Series Air Conditioner, Side Mount, 230V, 7100/8000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X | Graybar Store
     
Hoffman (nVent) - CR43 Series Air Conditioner, Side Mount, 230V, 7100/8000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X - CR430826G038
+ / - Hover over image to Zoom
Other Views

    CR43 Series Air Conditioner, Side Mount, 230V, 7100/8000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CR430826G038
    SKU: 25387621
    $8,917.89
    Checking Pricing
         
    Quick Order:Y
    BTU:8000
    Color:Grey
    Size:47.50 x 20.50 x 14.00 in.
    Voltage Rating:230V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CR430826G038
    • Color Grey
    • Size 47.50 x 20.50 x 14.00 in.
    • UNSPSC 40101701
    Product Overview:
    CR43 8,000 BTU, 230V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 47.50 x 20.50 x 14.00, Material/Finish: Steel/Grey