Pentair Hoffman CR430816G002 CR43 Series Air Conditioner, Side Mount, 115V, 7100/8000 BTU, Light Grey, Indoor, 21.00 x 21.00 x 47.00 | Graybar Store
     
Pentair Hoffman - CR43 Series Air Conditioner, Side Mount, 115V, 7100/8000 BTU, Light Grey, Indoor, 21.00 x 21.00 x 47.00 - CR430816G002
+ / - Hover over image to Zoom
Other Views

    CR43 Series Air Conditioner, Side Mount, 115V, 7100/8000 BTU, Light Grey, Indoor, 21.00 x 21.00 x 47.00

    Manufacturer: Pentair Hoffman
    Manufacturer #: CR430816G002
    SKU: 25282118
    $5,139.39
    Checking Pricing
         
    Quick Order:Y
    BTU:8000
    Size:21.00 x 21.00 x 47.00 in.
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CR430816G002
    • Size 21.00 x 21.00 x 47.00 in.
    • UNSPSC 40101701
    • Voltage Rating 115V
    Product Overview:
    CR43 8,000 BTU, 115V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 21.00 x 21.00 x 47.00, Material/Finish: Galvanized