Hoffman (nVent) CR430626G074 CR43 Series Air Conditioner, Side Mount, 5500/6000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X, 2.00 x 2.00 x 2.00 | Graybar Store
     
Hoffman (nVent) - CR43 Series Air Conditioner, Side Mount, 5500/6000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X, 2.00 x 2.00 x 2.00 - CR430626G074
+ / - Hover over image to Zoom
Other Views

    CR43 Series Air Conditioner, Side Mount, 5500/6000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X, 2.00 x 2.00 x 2.00

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CR430626G074
    SKU: 25633273
    $8,190.53
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Size:2.00 x 2.00 x 2.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CR430626G074
    • Color Grey
    • Size 2.00 x 2.00 x 2.00
    Product Overview:
    AIR COND, CR43-0626-G074, Bulletin MCL (Air Conditioners), Size/Dims: 2.00 x 2.00 x 2.00