Pentair Hoffman CR430616G031 CR43 Series Air Conditioner, Side Mount, 115V, 5500/6000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X | Graybar Store
     
Pentair Hoffman - CR43 Series Air Conditioner, Side Mount, 115V, 5500/6000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X - CR430616G031
+ / - Hover over image to Zoom
Other Views

    CR43 Series Air Conditioner, Side Mount, 115V, 5500/6000 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X

    Manufacturer: Pentair Hoffman
    Manufacturer #: CR430616G031
    SKU: 25279127
    $7,901.01
    Checking Pricing
         
    Quick Order:Y
    BTU:6500
    Color:Grey
    Size:21.00 x 21.00 x 46.75 in.
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CR430616G031
    • Color Grey
    • Size 21.00 x 21.00 x 46.75 in.
    • UNSPSC 40101701
    Product Overview:
    CR43 6,500 BTU, 115V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 21.00 x 21.00 x 46.75, Material/Finish: SS Type 304