Hoffman (nVent) CR290416G002 CR29 Series Air Conditioner, Side Mount, 115V, 3500/4000 BTU, Light Grey, Indoor | Graybar Store
     
Hoffman (nVent) - CR29 Series Air Conditioner, Side Mount, 115V, 3500/4000 BTU, Light Grey, Indoor - CR290416G002
+ / - Hover over image to Zoom
Other Views

    CR29 Series Air Conditioner, Side Mount, 115V, 3500/4000 BTU, Light Grey, Indoor

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CR290416G002
    SKU: 96008655
    $3,840.00
    Checking Pricing
         
    Quick Order:Y
    Amperage:10.7/9.6 Amp
    BTU:2800
    Color:Light Grey
    Phase:1
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CR290416G002
    • Color Light Grey
    • Amperage 10.7/9.6 Amp
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    AC, Side Mtg 115v 50/60Hz, Bulletin MCL (Air Conditioners), Size/Dims: 3500/4000 BTU, Material/Finish: Steel/Lt. Grey