Hoffman (nVent) CR230216G015 CR23 Series Air Conditioner, Side Mount, 115V, 1400/1600 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hoffman (nVent) - CR23 Series Air Conditioner, Side Mount, 115V, 1400/1600 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X - CR230216G015
+ / - Hover over image to Zoom
Other Views

    CR23 Series Air Conditioner, Side Mount, 115V, 1400/1600 BTU, Light Grey, Indoor/Outdoor/SST/Corrosion Type 4X

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CR230216G015
    SKU: 22052538
    $5,481.05
    Checking Pricing
         
    Quick Order:Y
    BTU:1600
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CR230216G015
    • UNSPSC 40101701
    • Voltage Rating 115V
    Product Overview:
    AC, Side Mtg 115v 50/60Hz, Bulletin MCL (Air Conditioners), Size/Dims: 1400/1600 BTU, Material/Finish: SS Type 304 ex2